Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 Pc Shop Tool Set in Foam

  • Mfr # 955081 26

  • Zoro # G714556722


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Depth
500 mm
Width
500 mm
Power Supply
Battery-powered
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955081 26
Zoro #
G714556722
UPC #
-
Country of Origin
China

Dimensions

Depth
500 mm
Width
500 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
26
Power Supply
Battery-powered
Version
For roller cabinet drawer

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Rigid foam inlay basic set for one complete drawer usable area 20x20G. Suitable for: GridLine Ready-to-go workbenches, GridLine Vario workbenches with 24G casing, GridLine 24G casing, GridLine 24x24G tool cabinets, GridLine 20x20G drawers, GridLine XL ToolCar No. 914590. Supplied with: Rigid foam inlay, empty No. 952001 size 955081: 1 pc. HOLEX LED torch No. 081437 size BLACK: 1 pc. HOLEX digital caliper ABS No. 412821 size 150: 1 pc. HOLEX external micrometer No. 420200 size 025: 1 pc. HOLEX locking tape measure No. 462010 size 3: 1 pc. HOLEX spirit level No. 467435 size 300: 1 pc. HOLEX double open-ended wrench No. 610950 size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x21, 19x22: 1 pc. each HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc. HOLEX screwdriver for slot-head with power grip No. 660701 size 3.5, 5.5, 8: 1 pc. each HOLEX short screwdriver for slot-head No. 664201 size 5.5: 1 pc. HOLEX screwdriver for Phillips with power grip No. 668401 size 1, 2, 3: 1 pc. each HOLEX stub screwdriver for Phillips No. 668471 size 2: 1 pc. HOLEX combination pliers, vanadium No. 702995 size 160: 1 pc. HOLEX water pump pliers No. 706145 size 250: 1 pc. HOLEX snipe-nose pliers No. 713195 size 160: 1 pc. HOLEX engineer's hammer No. 750125 size 300: 1 pc. Smallest suitable drawer front height: 100 mm Drawer usable area in G: 20x20 Width: 500 mm Depth: 500 mm Width in G: 20 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.