Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 Pc 3/8 inch Drive Socket Set, 6 pt, 5/32 inch to 9/16 inch

  • Mfr # 630046 27

  • Zoro # G714371103


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Width across flats range, hexagon sockets
5/32-9/16 in
Height
66 mm
Overall Length
280 mm
Number of pieces
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630046 27
Zoro #
G714371103
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Width across flats range, hexagon sockets
5/32-9/16 in
Height
66 mm
Overall Length
280 mm
Width
176 mm

Details

Item
Socket wrench
Number of pieces
27

Description

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic cases. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets single hexagon: 11 pcs. similar to No. 631022 size 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 inch Hexagon sockets, long: 10 pcs. similar to No. 631417 size 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 inch T-handle: 1 pc. similar to No. 633029 Spinner handle: 1 pc. similar to No. 632840 size 150 Extensions: 2 pcs. similar to No. 632420 size 50, 100 Universal joint: 1 pc. similar to No. 633520 Ratchet: 1 pc. similar to No. 632090 Storage: ABS plastic box Height: 66 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 5/32-9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.