Zoro Homepage

275 mm Locking C-Clamp, 90 mm Jaw Capacity

  • Mfr # 709001 275

  • Zoro # G314420218


product price: $48.15
/ea

Key Features

Overall Length
275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709001 275
Zoro #
G314420218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
275 mm

Details

Item
Grip wrench

Description

Narrow jaws with high C shape, wide clearance. Sturdy spring steel body. Nickel-plated handles and clamping jaws. Application: Particularly suitable for clamping profiled material with high flanges or bulky components. Material: Chrome vanadium steel clamping jaws, drop forged. Spare part: Spare springs No. 708301 sizes 5 and 10. Jaw capacity: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.