
275 mm Welder's Clamp
Mfr # 709201 275
Zoro # G414501053
product price: $48.15
/eaKey Features
Material
Spring steel
Finish
Nickel-Plated
Jaw Type
U-shape - 90 Deg Angled
Material of Gripper Jaws
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
709201 275
Zoro #
G414501053
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Width
55 mm
Details
Material
Spring steel
Finish
Nickel-Plated
Jaw Type
U-shape - 90 Deg Angled
Item
Grip wrench
Material of Gripper Jaws
Chrome vanadium steel
Description
U-shaped clamping jaws, upper jaw angled 90 Deg. Sturdy spring steel body. Fully nickel-plated. Application: For clamping profiled or flat materials etc. when welding. Material: Chrome vanadium steel clamping jaws. Spare part: Spare spring No. 708301 size 10. Jaw capacity a: 55 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.