Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 Pc 3/8 inch Drive Socket Set, 12 pt, 1/4 inch to 7/8 inch

  • Mfr # 630048 28

  • Zoro # G814371065


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of pieces
28
Height
84 mm
Overall Length
350 mm
Width across flats range, bi-hex sockets
1/4-7/8 in
Width
302 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630048 28
Zoro #
G814371065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
84 mm
Overall Length
350 mm
Width across flats range, bi-hex sockets
1/4-7/8 in
Width
302 mm

Details

Item
Socket wrench
Number of pieces
28

Description

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic cases. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets bi-hexagon: 12 pc. similar to No. 637100 Size 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 inch Bi-hex sockets, long: 9 pcs. similar to No. 637322 size 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 inch Sockets for bi-hexagon spark plugs: 2 pcs. similar to No. 637329 size 16, 20.8 Spinner handle: 1 pc. similar to No. 635720 size 200 Extensions: 2 pcs. similar to No. 635420 size 75, 250 Universal joint: 1 pc. similar to No. 636220 Ratchet: 1 pc. similar to No. 635090 Storage: ABS plastic box Height: 84 mm Square drive: 3/8 in Width across flats range, bi-hex sockets: 1/4-7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.