Zoro Homepage

280 mm Pipe Welder's Clamp

  • Mfr # 709501 280

  • Zoro # G714501067


product price: $48.15
/ea

Key Features

Overall Length
280 mm
Material
Spring steel
Finish
Nickel-Plated
Pipe Capacity
2/5 – 2.3/4 in
Jaw Type
U-shape - Vee-form
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709501 280
Zoro #
G714501067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
280 mm
Jaw Width
90 mm

Details

Material
Spring steel
Finish
Nickel-Plated
Pipe Capacity
2/5 – 2.3/4 in
Jaw Type
U-shape - Vee-form
Item
Grip wrench
Material of Gripper Jaws
Chrome vanadium steel
Support
Three-point support

Description

U-shaped clamping jaws, the upper jaws have Vee profile to give secure three-point contact when clamping pipes. Sturdy spring steel body. Fully nickel-plated. Application: For centralised clamping of pipes and rods when welding. Material: Chrome vanadium steel clamping jaws. Spare part: Spare spring No. 708301 size 10. Jaw capacity for pipes: 10 70 mm Jaw capacity for pipes: 2/5 2.3/4 in Jaw capacity a: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.