Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Holex 3 Pc 1/2 inch Drive Impact Socket Set in Foam, 17 mm to 21 mm 954001 3

3 Pc 1/2 inch Drive Impact Socket Set in Foam, 17 mm to 21 mm (Discontinued)

  • Mfr # 954001 3
  • Zoro # G714371547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954001 3
Zoro #
G714371547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Container Width
150 mm
Container Height
75 mm
Depth
200 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
3
Version
With socket

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954001: 1 pc. HOLEX IMPACT hexagon socket, 1/2 inch No. 651220 size 17, 19, 21: 1 pc. each Square drive: 1/2 in Width: 150 mm Depth: 200 mm Width in G: 6 Depth in G: 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.