Zoro Homepage

3 Pc Pliers Set in Foam

  • Mfr # 954177 3

  • Zoro # G314387603


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Width
200 mm
Depth
200 mm
Overall Thickness
30 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954177 3
Zoro #
G314387603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
200 mm
Depth
200 mm
Overall Thickness
30 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
3
Version
With pliers

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954177: 1 pc. HOLEX combination pliers, vanadium No. 702995 size 160: 1 pc. HOLEX snipe-nose pliers, angled No. 713595 size 160: 1 pc. HOLEX side cutters No. 725245 size 160: 1 pc. Degree of fill of a drawer in units: 8x8 Width: 200 mm Depth: 200 mm Width in G: 8 Depth in G: 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.