Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 inch L-wrench, Phosphated, Long

  • Mfr # 626128 3/16

  • Zoro # G711460633


product price: $0.89
/ea
Sold in multiples of 9 for $8.01

Key Features

Finish
manganese phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
165×33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626128 3/16
Zoro #
G711460633
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3/16 in
Arm Length
165×33 mm

Details

Item
Screwdriver
Finish
manganese phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE

Description

3/16 inch L-wrench, Phosphated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Surface manganese phosphated. Material: Chrome vanadium steel Stock length: 165x33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.