Zoro Homepage

33 Pc 1/2 inch Drive Socket Set, 12 pt, 8 mm to 34 mm

  • Mfr # 638018 12

  • Zoro # G914371439


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
507 mm
Width across flats range, hexagon wrenches
4-14 mm
Width across flats range, hexagon sockets
8-34 mm
Height
62 mm
Width
227 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638018 12
Zoro #
G914371439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
507 mm
Width across flats range, hexagon wrenches
4-14 mm
Width across flats range, hexagon sockets
8-34 mm
Height
62 mm
Width
227 mm

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. With bi-hexagon sockets No. 642120. Application: For hexagon head screws / nuts with thread M6 M22 and hexagon socket head screws with thread M5 M18. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets: 19 pcs. size 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 mm Hexagon screwdriver bits: 8 pcs. No. 643220 size 4, 5, 6, 7, 8, 10, 12, 14 T-handle: 1 pc. 641320 size 295 Extensions: 3 pcs. No. 641020 75, 125, 250 Universal joint: 1 pc. No. 641620 size 1/2 Ratchet: 1 pc. No. 640190 size 1/2 Storage in: ABS plastic box Height: 62 mm Square drive: 1/2 in Width across flats range, hexagon sockets: 8-34 mm Width across flats range, hexagon wrenches: 4-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.