
3/32 inch L-wrench, Phosphated, Short
Mfr # 626042 3/32
Zoro # G611460672
product price: $0.36
/eaSold in multiples of 22 for $7.92
Key Features
Finish
phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
58×20 mm
Drive Profile
Tip Size Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626042 3/32
Zoro #
G611460672
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
3/32 in
Arm Length
58×20 mm
Details
Item
Hex Key
Finish
phosphated
Material
Chrome vanadium steel
SAE or Metric
SAE
Drive Profile
Tip Size Screwdriver
Description
3/32 inch L-wrench, Phosphated, Short. Version: Angled shank- chrome vanadium steel- end faces squared and chamfered. Surface phosphated. Material: Chrome vanadium steel Stock length: 58x20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.