Zoro Homepage

3/4 inch Drive Bit Socket, 14 mm

  • Mfr # 644805 14

  • Zoro # G714371950


product price: $25.79
/ea

Key Features

Overall Length
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644805 14
Zoro #
G714371950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
78 mm
Tip Size
14 mm

Details

Item
Bit Socket

Description

Forged of high quality steel. Internal square to DIN 3120-D 20 with hole and release button. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/4 in drive end: 36 mm Length: 78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.