Zoro Homepage

3/4 inch Drive Bit Socket, 22 mm

  • Mfr # 644805 22

  • Zoro # G514371938


product price: $29.79
/ea

Key Features

Hexagon
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644805 22
Zoro #
G514371938
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
22 mm

Details

Item
Bit Socket
Hexagon
22 mm

Description

Forged of high quality steel. Internal square to DIN 3120-D 20 with hole and release button. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/4 in drive end: 36 mm Length: 78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.