Zoro Homepage

3/4 inch Drive Extension, 200 mm

  • Mfr # 645405 200

  • Zoro # G914387591


product price: $30.99
/ea

Key Features

Overall Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645405 200
Zoro #
G914387591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm

Description

Drive components / connecting parts to DIN 3122 / 3123, external square drive to DIN 3120 B 20 with sprung pin, internal square drive to DIN 3120 D 20 with hole and release knob. Standard: DIN 3123-B 20 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/4 in overall length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.