
3/4 inch Drive Impact Reducer Adaptor, 1/2 inch Output Drive Size
Mfr # 650017 7
Zoro # G314403938
product price: $15.99
/eaKey Features
Finish
Burnished
Type
7
Standard
DIN 3121
Material
Chrome-Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650017 7
Zoro #
G314403938
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Finish
Burnished
Type
7
Standard
DIN 3121
Material
Chrome-Molybdenum Steel
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel, surface burnished. Drive square x: 3/4 in Drive square y: 1/2 in overall length: 56 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.