Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 inch Drive Socket, 12 pt, 1-1/16 inch

  • Mfr # 644602 1.1/16

  • Zoro # G009573175


product price: $10.79
/ea

Key Features

Size
1-1/16 in
Number of Points
12
Socket Type
Standard
Width Across Flats
1-1/16 in
Drive Output End Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644602 1.1/16
Zoro #
G009573175
UPC #
4062406312930
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-1/16 in
Overall Length
52 mm
Width Across Flats
1-1/16 in
Drive Output End Diameter
38 mm

Details

Item
Socket Insert
Number of Points
12
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 1-1/16 in dia drive output end: 38 mm Length: 52 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.