Zoro Homepage

3/4 inch Drive Socket, 12 pt, 1-9/16 inch

  • Mfr # 644602 1.9/16

  • Zoro # G109573198


product price: $19.15
/ea

Key Features

Drive Size
3/4 in
Size
1-9/16 in
Overall Length
62 mm
Number of Points
12
Socket Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644602 1.9/16
Zoro #
G109573198
UPC #
4062406313012
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-9/16 in
Overall Length
62 mm
Width Across Flats
1.9/16 in
Drive Output End Diameter
54 mm

Details

Item
Socket Insert
Number of Points
12
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 1.9/16 in dia drive output end: 54 mm Length: 62 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.