Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 inch Drive Socket, 6 pt, 50 mm

  • Mfr # 644550 50

  • Zoro # G214371948


product price: $29.89
/ea

Key Features

Overall Length
70 mm
Number of Points
6
Tip Size
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644550 50
Zoro #
G214371948
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
70 mm
Tip Size
50 mm

Details

Item
Socket
Number of Points
6

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button. Standard: DIN 3124-S Material: Chrome vanadium steel, chrome-plated. Square drive: 3/4 in drive output end: 68 mm Length: 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.