Zoro Homepage

35 Pc 1/4 inch Drive Socket Set, 6 pt, 4 mm to 13 mm

  • Mfr # 630308 6

  • Zoro # G814371454


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
47 mm
Overall Length
357 mm
Width across flats range, hexagon sockets
4-13 mm
Width
174 mm
Width across flats range, hexagon wrenches
2.5-8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630308 6
Zoro #
G814371454
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
47 mm
Overall Length
357 mm
Width across flats range, hexagon sockets
4-13 mm
Width
174 mm
Width across flats range, hexagon wrenches
2.5-8 mm

Details

Item
Hexagon socket

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For external hexagon screws / nuts with thread M2 M8 and for hexagon socket head screws with thread M4 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Hexagon sockets, long: 12 pcs. No. 631415 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 Sockets single hexagon: 12 pcs. No. 631020 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 Hexagon screwdriver bits: 6 pcs. No. 631720 size 2.5, 3, 4, 5, 6, 8 T-handle: 1 pc. similar to No. 633029 Spin type speeder: 1 pc. No. 632840 size 150 EXTENSION: 1 pc. No. 632420 size 150 Universal joint: 1 pc. No. 633520 size 1/4 Ratchet: 1 pc. No. 632090 size 1/4 Storage in: ABS plastic box Height: 47 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 4-13 mm Width across flats range, hexagon wrenches: 2.5-8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.