Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 Pc Shop Tool Set in Foam

  • Mfr # 955018 36

  • Zoro # G314556771


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Width
500 mm
Depth
400 mm
Version
For roller cabinet drawer
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955018 36
Zoro #
G314556771
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Width
500 mm
Depth
400 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Version
For roller cabinet drawer

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Suitable for: GARANT roller cabinets with full extension drawers and a drawer module of 20 G x 16 G or 500 x 400 mm W x D. Roller cabinets No. 914520 914582. Supplied with: Rigid foam inlay, empty No. 952001 size 955018: 1 pc. HOLEX combination wrench No. 613950 size 5.5, 7, 8, 10, 13, 16, 17, 18, 19: 1 pc. each HOLEX reversible ratchet, 1/2 inch No. 640190 size 1/2: 1 pc. HOLEX extension 1/2 inch No. 641020 size 125, 250: 1 pc. each HOLEX T-handle 1/2 inch No. 641320 size 295: 1 pc. HOLEX universal joint 1/2 inch No. 641620 size 1/2: 1 pc. HOLEX bi-hex socket 1/2 inch No. 642120 size 13, 14, 15, 16, 17, 18, 19, 21, 22, 24: 1 pc. each HOLEX bi-hex socket long 1/8 inch No. 642520 size 17, 19, 21: 1 pc. each HOLEX screwdriver for slot-head No. 660701 size 3.5, 5.5: 1 pc. each HOLEX short screwdriver for slot-head No. 664201 size 5.5: 1 pc. HOLEX screwdriver for Phillips No. 668401 size 1, 2: 1 pc. each HOLEX stub screwdriver for Phillips No. 668471 size 2: 1 pc. HOLEX combination pliers, vanadium No. 703000 size 180: 1 pc. HOLEX water pump pliers No. 706151 size 250: 1 pc. HOLEX engineer's hammer No. 750125 size 300: 1 pc. suitable for workstations and storage equipment: Roller cabinet Drawer usable area in G: 20x16 Width: 500 mm Depth: 400 mm Width in G: 20 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.