Zoro Homepage

3/8 in Drive, 7 mm 6 pt 6 Points

  • Mfr # 637220 7

  • Zoro # G711460701


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Drive Size
3/8 in
Finish
chrome-plated
Number of Points
6
Standards
DIN 3124
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637220 7
Zoro #
G711460701
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
7 mm
Overall Length
25 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
6
Standards
DIN 3124
Output Type
6 pt
Socket Type
Standard
Material
Chrome vanadium steel

Description

3/8 inch Drive Socket, 6 pt, 7mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 10.9 mm Length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.