
3/8 in Drive, 8 mm 6 pt 6 Points
Mfr # 637220 8
Zoro # G111460431
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Drive Size
3/8 in
Finish
chrome-plated
Number of Points
6
Output Type
6 pt
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637220 8
Zoro #
G111460431
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Size
8 mm
Overall Length
25 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
6
Output Type
6 pt
Socket Type
Standard
Material
Chrome vanadium steel
Standards
DIN 3124
Description
3/8 inch Drive Socket, 6 pt, 8mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 11.8 mm Length: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.