Zoro Homepage

3/8 inch Drive Bit Socket, 3mm, 637620 3

  • Mfr # 637620 3

  • Zoro # G914371910


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Hexagon
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637620 3
Zoro #
G914371910
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket
Hexagon
3 mm

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Bit made from high-alloy special steel, bright finished. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX hexagon bits are available also in imperial sizes from our eShop GARANT: No. 637632, HOLEX: No. 637622. Square drive: 3/8 in drive end: 19 mm Length: 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.