Zoro Homepage

3/8 inch Drive Deep Impact Socket, 19 mm

  • Mfr # 650200 19

  • Zoro # G114371048


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Drive Size
3/8 in
Size
19 mm
Overall Length
65 mm
Diameter
27.5 mm
Suitable For Machine Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650200 19
Zoro #
G114371048
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
19 mm
Overall Length
65 mm
Diameter
27.5 mm

Details

Item
Socket
Suitable For Machine Use
Yes

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel, surface burnished. Square drive: 3/8 in drive output end: 27.5 mm Length: 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.