Zoro Homepage

3/8 inch Drive Deep Socket, 12 pt, 10 mm

  • Mfr # 637320 10

  • Zoro # G414371403


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Size
10 mm
Overall Length
64 mm
Number of Points
12
Diameter
14.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637320 10
Zoro #
G414371403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10 mm
Overall Length
64 mm
Diameter
14.6 mm

Details

Item
Deep Socket
Number of Points
12

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Note: HOLEX Bi-hex sockets, long, also in imperial sizes are available from our eShop No. 637322. Square drive: 3/8 in drive output end: 14.6 mm Length: 64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.