
3/8 inch Drive Impact Extension, 75 mm
Mfr # 650400 75
Zoro # G214386669
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Suitable For Machine Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650400 75
Zoro #
G214386669
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
75 mm
Details
Item
Extension
Suitable For Machine Use
Yes
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. External square to DIN 3121 E 10 with spring pin, internal square to DIN 3121 G 10 with hole and snap ring groove. Material: Chrome molybdenum steel, surface burnished. Note: Further sizes and types on request. Square drive: 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.