Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 inch Drive Impact Socket Adaptor, 1/2 inch Output Drive Size

  • Mfr # 650012 4

  • Zoro # G414371250


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Drive Size
1/2 in
Finish
Burnished
Type
4
Material
Chrome-Molybdenum Steel
Standard
DIN 3121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650012 4
Zoro #
G414371250
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Item
Adapter
Finish
Burnished
Type
4
Material
Chrome-Molybdenum Steel
Standard
DIN 3121

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. Output drive square with retaining pin. Material: Chrome molybdenum steel, surface burnished. Drive square x: 3/8 in Drive square y: 1/2 in overall length: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.