Zoro Homepage

3/8 inch Drive Socket, 12 pt, Deep, 11/16 inch

  • Mfr # 637322 11/16

  • Zoro # G109573143


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Size
11/16 in
Number of Points
12
Socket Type
Deep
Width Across Flats
11/16 in
Drive Output End Diameter
23.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637322 11/16
Zoro #
G109573143
UPC #
4062406311384
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
11/16 in
Overall Length
64 mm
Width Across Flats
11/16 in
Drive Output End Diameter
23.9 mm

Details

Item
Socket
Number of Points
12
Socket Type
Deep

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 23.9 mm Length: 64 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.