Zoro Homepage

3/8 inch Drive Socket, 6 pt, 21 mm, 637220 21

  • Mfr # 637220 21

  • Zoro # G314371350


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Finish
Chrome-Plated
Overall Length
29 mm
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637220 21
Zoro #
G314371350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
21 mm
Overall Length
29 mm
Diameter
27.9 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop GARANT: No. 637232, HOLEX: No. 637222. Material: Chrome vanadium steel drive output end: 27.9 mm Length: 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.