
3/8 inch Drive Socket Set in Heavy Duty Foam, 17 Pc
Mfr # 953714 17
Zoro # G111470119
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250 mm
Drive Size
3/8 in
Width
200 mm
Height
75 mm
Storage Type
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953714 17
Zoro #
G111470119
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
250 mm
Drive Size
3/8 in
Width
200 mm
Height
75 mm
Details
Item
Tool set in foam
Storage Type
Foam
Number of Pieces
17
Tool Families Included
3/8 in Drive Sockets, Hex Bit Sockets
Description
3/8 inch Drive Socket Set in Heavy Duty Foam, 17 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Foam inlays of size 10 G x 8 G suit shadow boards No. 923210 size 250 2 foam inlays per shadow board. Supplied with: HOLEX bi-hexagon socket No. 637320 size 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22: 1 pc. each HOLEX hexagon screwdriver bit extra long No. 637613 size 4- 5- 6- 8- 10: 1 pc. each Rigid foam inlay- empty No. 952001 size 953714: 1 pc. Square drive: 3/8 in Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.