Zoro Homepage

3/8 inch Drive Universal Joint

  • Mfr # 636220 3/8

  • Zoro # G511460796


product price: $12.75
/ea

Key Features

Drive Size
3/8 in
Overall Length
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636220 3/8
Zoro #
G511460796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
52 mm

Details

Item
Universal joint

Description

3/8 inch Drive Universal Joint. Version: External and internal square drives to DIN 3120. Standard: DIN 3123-C 10 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 3/8 in overall length: 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.