Zoro Homepage

3/8 inch Extension, Overall Length: 40mm

  • Mfr # 635420 40

  • Zoro # G114386745


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635420 40
Zoro #
G114386745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40 mm

Description

Standard: Auenvierkante nach DIN 3120-A 10 mit federnder Kugel, Innenvierkante nach DIN 3120-C 10 mit Rillen. DIN 3123-B 10 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 3/8 in overall length: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.