Zoro Homepage

3/8 inch L-wrench, Nickel-plated

  • Mfr # 626039 3/8

  • Zoro # G511460871


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

SAE or Metric
SAE
Arm Length
122×50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626039 3/8
Zoro #
G511460871
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3/8 in
Arm Length
122×50 mm

Details

Item
Hex Key
SAE or Metric
SAE

Description

3/8 inch L-wrench, Nickel-plated. Version: L-shank- based on DIN 911 / DIN ISO 2936 / ASME B18.3. Chromium-Vanadium steel- end faces squared and chamfered. Nickel-plated. Stock length: 122x50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.