Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Pc Pliers Set in Foam

  • Mfr # 954275 4

  • Zoro # G914387881


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Height
75 mm
Overall Thickness
30 mm
Depth
400 mm
Width
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954275 4
Zoro #
G914387881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
75 mm
Overall Thickness
30 mm
Depth
400 mm
Width
250 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
6
Version
With pliers

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954275: 1 pc. HOLEX water pump pliers No. 706145 size 250: 1 pc. HOLEX vanadium combination pliers No. 702995 size 180: 1 pc. HOLEX snipe-nose pliers, angled No. 713595 size 160: 1 pc. HOLEX side cutters No. 725245 size 160: 1 pc. HOLEX general-purpose knife No. 845039 size 160: 1 pc. Snap-off blades set, No. 845010 size 10: 1 pc. Degree of fill of a drawer in units: 10x16 Width: 250 mm Depth: 400 mm Width in G: 10 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.