Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Scraper and Pick Set

  • Mfr # 837880 4

  • Zoro # G714484322


product price: $32.85
/ea

Key Features

Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837880 4
Zoro #
G714484322
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Scrapers
Number of Pieces
4

Description

Offset scraper blade of chrome-vanadium steel 57 HRC. Roughening tool, sturdy gripper hook and offset gasket lifter, each of chrome-vanadium steel. Easy-grip 2-component handle. Application: Many uses such as scraping, gripping, placing, assembling, and many more. Supplied with: Scraper blade length: 125 mm Roughening tool blade length: 117 mm Gripper hook blade length: 80 mm Gasket lifter blade length: 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.