4-Way Tubular Box Wrench, 7 mm to 13 mm

  • Mfr # 621100 3

  • Zoro # G014420259


product price: $37.29
/ea

Key Features

Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Width across flats 4
13 mm
Width across flats 3
10 mm
Width across flats 2
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621100 3
Zoro #
G014420259
UPC #
-
Country of Origin
India

Dimensions

Width across flats 4
13 mm
Width across flats 3
10 mm
Width across flats 2
8 mm

Details

Item
Hexagon sockets
Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Number of Pieces
3

Description

Made from thin walled heat-treated steel tube with 4 different hexagon width across flats. Material: Heat-treatable steel tube, chrome-plated. overall length: 110x110 mm Width across flats 1: 7 mm Width across flats 2: 8 mm Width across flats 3: 10 mm Width across flats 4: 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.