41 Pc 1/4 inch , 1/2 inch Drive Socket Set in Foam, 4 mm to 32 mm

  • Mfr # 953860 41

  • Zoro # G714371615


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
41
Thickness
30 mm
Version
With socket
Depth
600 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953860 41
Zoro #
G714371615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
30 mm
Depth
600 mm
Height
75 mm
Width
250 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
41
Version
With socket

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953860: 1 pc. HOLEX hexagon socket 1/4 inch No. 631020 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 13: 1 pc. each GARANT hexagon screwdriver bit 1/4 inch No. 631720 size 3, 4, 5, 6: 1 pc. each HOLEX ratchet, 1/4 inch No. 632090 size 1/4: 1 pc. HOLEX extension 1/4 inch No. 632420 size 50, 150: 1 pc. each HOLEX spinner handle 1/4 inch No. 632840 size 150: 1 pc. HOLEX T-handle 1/4 inch No. 633029 size 116: 1 pc. HOLEX universal joint 1/4 inch No. 633520 size 1/4: 1 pc. HOLEX ratchet, 1/2 inch No. 640190 size 1/2: 1 pc. HOLEX extension 1/2 inch No. 641020 size 125, 250: 1 pc. each HOLEX T-handle 1/2 inch No. 641320 size 295: 1 pc. HOLEX universal joint 1/2 inch No. 641620 size 1/2: 1 pc. HOLEX bi-hex socket 1/2 inch No. 642120 size 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32: 1 pc. each HOLEX screwdriver socket, inside hexagon, 1/2 inch No. 643220 size 6, 8, 10, 12, 14: 1 pc. each Square drive: 1/4 in Width: 250 mm Depth: 600 mm Width in G: 10 Depth in G: 24 Weight: 4.193 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.