Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 Pc 1/4 inch Drive Socket Set, 6 pt, 4 mm to 14 mm

  • Mfr # 630329 6

  • Zoro # G314371473


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
357 mm
Width across flats range, hexagon wrenches
3-6 mm
Height
47 mm
Width
174 mm
Width across flats range, hexagon sockets
4-14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630329 6
Zoro #
G314371473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
357 mm
Width across flats range, hexagon wrenches
3-6 mm
Height
47 mm
Width
174 mm
Width across flats range, hexagon sockets
4-14 mm

Details

Item
Hexagon screwdriver

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For external hexagon screws / nuts with thread M2 M8 and for hexagon socket head screws with thread M4 M10. For Pozidriv and Phillips screws with thread M2 M6, slot-head screws with thread M2 M4 and for internal Torx screws with thread M2.5 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets single hexagon: 13 pcs. No. 631020 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 Bits, C 6.3, for hex socket: 4 pcs. similar to No. 675240 size 3, 4, 5, 6 Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1/25, 2/25, 3/25 Bits, C 6.3, for Pozidriv: 3 pcs. similar to No. 675320 size 1/25, 2/25, 3/25 Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 3.5x0.6, 5.5x0.8, 8x1.2 Bits, C 6.3, for internal Torx: 7 pcs. similar to No. 675340 size TX8, TX10, TX15, TX20, TX25, TX30, TX40 T-handle: 1 pc. similar to No. 633029 size 116 Spin type speeder: 1 pc. No. 632840 size 150 Extensions: 2 pcs. No. 632420 size 50, 100 Universal joint: 1 pc. No. 633520 size 1/4 Ratchet: 1 pc. No. 632090 size 1/4 with ejector Adaptor E 6.3: 1 pc. similar to No. 675020 size 6.3K for 1/4 inch bits C 6.3 Converter: 1 pc. bit shank E 6.3 square 1/4 inch Bit adapter: 1 pc. No. 676800, 1/4 inch square bit holder 1/4 inch Storage in: ABS plastic box Height: 47 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 4-14 mm Width across flats range, hexagon wrenches: 3-6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.