Zoro Homepage

43 Pc 1/4 inch , 1/2 inch Drive Socket Set, 4 mm to 32 mm

  • Mfr # 630038 43

  • Zoro # G914371101


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width across flats range, bi-hex sockets
13-32 mm
Width
227 mm
Overall Length
507 mm
Width across flats range, hexagon sockets
4-13 mm
Height
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630038 43
Zoro #
G914371101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, bi-hex sockets
13-32 mm
Width
227 mm
Overall Length
507 mm
Width across flats range, hexagon sockets
4-13 mm
Height
62 mm
Width across flats range, hexagon wrenches
3-14 mm

Details

Item
Hexagon socket

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For external hexagon screws / nuts with thread M2 M20. For hexagon socket head screws with thread M4 M18. Material: Chrome vanadium steel, chrome-plated. Supplied with: 1/4 inch hexagon socket set: 11 pcs. No. 631020 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 13 1/2 inch bi-hexagon socket set: 13 pcs. No. 642120 size 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 1/4 inch hexagon screwdriver bits: 3 pcs. No. 631720 size 3, 4, 5 1/2 inch hexagon screwdriver bits: 5 pcs. No. 643220 size 6, 8, 10, 12, 14 1/4 inch tommy-bar: 1 pc. similar to No. 633029 1/2 inch tommy-bar: 1 pc. No. 641320 size 295 1/4 inch spinner handle: 1 pc. No. 632840 size 1/4 1/4 inch extensions: 2 pcs. No. 632420 size 50, 150 1/2 inch extensions: 2 pcs. No. 641020 size 130, 255 1/4 inch universal joint: 1 pc. No. 633520 size 1/4 1/2 inch universal joint: 1 pc. No. 641620 size 1/2 1/4 inch ratchet: 1 pc. No. 632090 size 1/4 1/2 inch ratchet: 1 pc. No. 640190 size 1/2 Storage in: ABS plastic box Height: 62 mm Square drive: 1/2 in Square drive: 1/4 in Width across flats range, hexagon sockets: 4-13 mm Width across flats range, bi-hex sockets: 13-32 mm Width across flats range, hexagon wrenches: 3-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.