Zoro Homepage

45 Deg Retaining Ring Plier, External, Plastic Grip, 19-60 mm

  • Mfr # 719845 A2

  • Zoro # G414419570


product price: $27.85
/ea

Key Features

Type
A2
Material
Chromium vanadium steel
For Bore Dia.
19 mm
Finish
Chemically Blacked
Overall Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719845 A2
Zoro #
G414419570
UPC #
-
Country of Origin
Germany

Dimensions

For Bore Dia.
19 mm
Overall Length
180 mm

Details

Item
Circlip Pliers
Type
A2
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
Similar to DIN 5254
Handle Type
Plastic Coated
For Use On
Outer ring, angled
Jaw Shape
45 Deg angled

Description

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles. Application: For fitting and removing circlips. Standard: Similar to DIN 5254. Material: Chrome vanadium steel, drop-forged and oil-hardened. Use of circlip pliers: Outer ring, angled overall length: 180 mm for external circlips : 19 60 mm Tip : 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.