Zoro Homepage

45 Deg Retaining Ring Plier, External, Plastic Grip, 85-140 mm

  • Mfr # 719845 A4

  • Zoro # G514419562


product price: $53.15
/ea

Key Features

Material
Chromium vanadium steel
Finish
Chemically Blacked
Tip Dia.
3.2 mm
Overall Length
320 mm
Standards
Similar to DIN 5254
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719845 A4
Zoro #
G514419562
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
3.2 mm
Overall Length
320 mm

Details

Item
Circlip Pliers
Type
A4
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
Similar to DIN 5254
For Use On
Outer ring, angled
Jaw Shape
45 Deg angled
Handle Type
Plastic Coated

Description

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles. Application: For fitting and removing circlips. Standard: Similar to DIN 5254. Material: Chrome vanadium steel, drop-forged and oil-hardened. Use of circlip pliers: Outer ring, angled overall length: 320 mm for external circlips : 85 140 mm Tip : 3.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.