Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Deg Retaining Ring Plier, Internal, Plastic Grip, 8-13 mm

  • Mfr # 719845 J0

  • Zoro # G914419537


product price: $25.45
/ea

Key Features

Type
J0
Material
Chromium vanadium steel
Finish
Chemically Blacked
Tip Dia.
0.9 mm
Overall Length
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719845 J0
Zoro #
G914419537
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia.
0.9 mm
Overall Length
135 mm

Details

Item
Circlip Pliers
Type
J0
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
Similar to DIN 5256
For Use On
Inner ring, angled
Handle Type
Plastic Coated
Jaw Shape
45 Deg angled

Description

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles. Application: For fitting and removing circlips. Standard: Similar to DIN 5256. Material: Chrome vanadium steel, drop-forged and oil-hardened. Use of circlip pliers: Inner ring, angled overall length: 135 mm for internal circlips : 8 13 mm Tip : 0.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.