Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Deg Retaining Ring Plier, Internal, Plastic Grip, 85-140 mm

  • Mfr # 719845 J4

  • Zoro # G114419542


product price: $47.49
/ea

Key Features

Type
J4
Material
Chromium vanadium steel
Finish
Chemically Blacked
For Shaft Dia.
85 mm
Overall Length
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719845 J4
Zoro #
G114419542
UPC #
-
Country of Origin
Germany

Dimensions

For Shaft Dia.
85 mm
Overall Length
320 mm

Details

Item
Circlip Pliers
Type
J4
Material
Chromium vanadium steel
Finish
Chemically Blacked
Standards
Similar to DIN 5256
For Use On
Inner ring, angled
Jaw Shape
45 Deg angled
Handle Type
Plastic Coated

Description

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles. Application: For fitting and removing circlips. Standard: Similar to DIN 5256. Material: Chrome vanadium steel, drop-forged and oil-hardened. Use of circlip pliers: Inner ring, angled overall length: 320 mm for internal circlips : 85 140 mm Tip : 3.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.