Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, with Weldon Shank, 11mm Diameter, 2 Inserts

  • Mfr # 216625 11

  • Zoro # G616115782


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
12 mm
Coolant Through
No
Overall Length
80 mm
Shank Type
Weldon Shank
Insert Screw
219840 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216625 11
Zoro #
G616115782
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
12 mm
Overall Length
80 mm
Shank Dia.
11 mm
Max. Chamfering Dia.
20 mm
Shank Size
12

Details

Coolant Through
No
Item
Indexable end mill
Shank Type
Weldon Shank
Insert Screw
219840 (8IP; 1.2 Nm)
Dia
11 mm
Overhang
32 mm
Number of Teeth
2

Description

Chamfer mill 45 deg. 11 Number of cutting edges Z: 2D: 11 mm maximum chamferingDmax: 20 mm Overhang L1: 32 mm Overall length Ltot: 80 mm ShankDs h6: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.