Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, with Weldon Shank, 12mm Diameter, 1 Inserts

  • Mfr # 216625 12

  • Zoro # G716115781


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Insert Screw
219841 (15IP; 3.0 Nm)
Shank Type
Weldon Shank
Coolant Through
No
Shank Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216625 12
Zoro #
G716115781
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Diameter
20 mm
Shank Dia.
12 mm
Max. Chamfering Dia.
23.7 mm
Shank Size
20

Details

Insert Screw
219841 (15IP; 3.0 Nm)
Shank Type
Weldon Shank
Coolant Through
No
Item
Indexable end mill
Overhang
37 mm
Dia
12 mm
Number of Teeth
1

Description

Chamfer mill 45 deg. 12 Number of cutting edges Z: 1D: 12 mm maximum chamferingDmax: 23.7 mm Overhang L1: 37 mm Overall length Ltot: 100 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.