Zoro Homepage

45 Degree Chamfer Mill, with Weldon Shank, 16mm Diameter, 2 Inserts

  • Mfr # 216625 16

  • Zoro # G916115772


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Shank
Shank Dia.
16 mm
Overall Length
100 mm
Insert Screw
219841 (15IP; 3.0 Nm)
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216625 16
Zoro #
G916115772
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
100 mm
Shank Diameter
16 mm
Shank Size
16
Max. Chamfering Dia.
28.8 mm

Details

Shank Type
Weldon Shank
Insert Screw
219841 (15IP; 3.0 Nm)
Coolant Through
No
Item
Indexable end mill
Dia
16 mm
Overhang
32 mm
Number of Teeth
2

Description

Chamfer mill 45 deg. 16 Number of cutting edges Z: 2D: 16 mm maximum chamferingDmax: 28.8 mm Overhang L1: 32 mm Overall length Ltot: 100 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.