Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, with Weldon Shank, 30mm Diameter, 3 Inserts

  • Mfr # 216625 30

  • Zoro # G516115806


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Shank Dia.
30 mm
Shank Diameter
20 mm
Coolant Through
No
Insert Screw
219841 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216625 30
Zoro #
G516115806
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Dia.
30 mm
Shank Diameter
20 mm
Max. Chamfering Dia.
42.3 mm
Shank Size
20

Details

Coolant Through
No
Item
Indexable end mill
Insert Screw
219841 (15IP; 3.0 Nm)
Shank Type
Weldon Shank
Number of Teeth
3
Dia
30 mm
Overhang
32 mm

Description

Chamfer mill 45 deg. 30 Number of cutting edges Z: 3D: 30 mm maximum chamferingDmax: 42.3 mm Overhang L1: 32 mm Overall length Ltot: 100 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.