
45 Degree Chamfer Mill, with Weldon Shank, 4mm Diameter, 1 Inserts
Mfr # 216625 4
Zoro # G416115739
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Weldon Shank
Overall Length
80 mm
Shank Dia.
4 mm
Insert Screw
219840 (8IP; 1.2 Nm)
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216625 4
Zoro #
G416115739
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
80 mm
Shank Dia.
4 mm
Shank Diameter
12 mm
Shank Size
12
Max. Chamfering Dia.
10 mm
Details
Item
Indexable end mill
Shank Type
Weldon Shank
Insert Screw
219840 (8IP; 1.2 Nm)
Coolant Through
No
Number of Teeth
1
Overhang
28 mm
Dia
4 mm
Description
Chamfer mill 45 deg. 4 Number of cutting edges Z: 1D: 4 mm maximum chamferingDmax: 10 mm Overhang L1: 28 mm Overall length Ltot: 80 mm ShankDs h6: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.