Zoro Homepage

455 mm Locking C-Clamp, 220 mm Jaw Capacity, Moveable Jaws, Long Reach

  • Mfr # 709401 455

  • Zoro # G214420202


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Overall Length
455 mm
Finish
Nickel-Plated
Jaw Width
220 mm
Clamping Jaws
Movable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709401 455
Zoro #
G214420202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
455 mm
Jaw Width
220 mm

Details

Finish
Nickel-Plated
Item
Grip wrench
Clamping Jaws
Movable

Description

Deep long-reach clamp for exceptionally wide components. Body with adjustable screw, clamp, and release lever. Nickel-plated handles and frame. With movable jaws to protect the component. Application: Particularly suitable for clamping profiled shapes when drilling, welding or screw-fixing, large reach. Spare part: Spare spring No. 708301 size 10. Jaw capacity: 220 mm Throat: 250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.