Zoro Homepage

5 mm Dia Tommy Bar, 125 mm Length

  • Mfr # 621600 5X125

  • Zoro # G114501094


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Special steel, chrome-plated
Standard
DIN 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621600 5X125
Zoro #
G114501094
UPC #
-
Country of Origin
India

Dimensions

Diameter
5 mm

Details

Material
Special steel, chrome-plated
Standard
DIN 900

Description

Standard: DIN 900 Material: Special steel, chrome-plated. Suitable for: Box wrench No. 620120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.